Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL40-N04-38Z-D
Zoro # G509977749
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 176 mm
- Overall Width 70 mm
- Drain Included Yes
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AL40-N04-38Z-D
- Zoro # G509977749
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 176 mm |
Overall Width | 70 mm |
Air Inlet Size | 1/2 in |
Overall Depth | 70 mm |
Air Outlet Size | 1/2 in |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P556064, 25 micron, Outside-In (MF0503142)
- PNEUMADYNE Manifold, Metal, NPT, 4 In. L (M10-125-5)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- MASTER PNEUMATIC MPL, 1/2 DROP W/COUNTER (71002054B-C)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- Smc Pneumatic System Components