Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL40-N04-2Z-D
Zoro # G109977750
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 176 mm
- Overall Width 70 mm
- Drain Included No
- Oil Capacity 135 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AL40-N04-2Z-D
- Zoro # G109977750
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 176 mm |
Overall Width | 70 mm |
Air Outlet Size | 1/2 in |
Overall Depth | 70 mm |
Air Inlet Size | 1/2 in |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3VX415 Cogged Belt, 41.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX415)
- BRENNAN INDUSTRIES 32FP-32FJS Straight (6506-32-32)
- FESTO Pressure Regulator Combination LRB-3/8-D-7-O-K2-MINI (LRB-3/8-D-7-O-K2-MINI)
- TSUBAKI Connecting Roller Link, Standard, PK5 (40NEPCL)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 150 psi (L30-06-000)
- SANDPIPER 1In 250 PSI NPT Pneumatic Lubricator (020.116.000)
- Smc Pneumatic Lubricators