Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL40-N03B-Z-D
Zoro # G709977754
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 176 mm
- Overall Width 70 mm
- Drain Included No
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL40-N03B-Z-D
- Zoro # G709977754
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 176 mm |
Overall Width | 70 mm |
Overall Depth | 70 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H3G-J)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4FV)
- BOSTON GEAR SpurGear, 20DP, 20PA, 15Teeth, Steel (YA15)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45400H)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SPEEDAIRE In Line Lubricator, 3/8In, 36 cfm, 200 psi (20Z885)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL83)
- Smc Pneumatic Lubricators