Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL30-N03-8Z-D
Zoro # G509977756
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 142 mm
- Overall Width 53 mm
- Body Material Die-Cast Aluminum
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL30-N03-8Z-D
- Zoro # G509977756
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 142 mm |
Overall Width | 53 mm |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Depth | 53 mm |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 2.22" L x 1.25" W x 1.25" H (DT-750-MFMF-5)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 60 Series (H3-62)
- GATES Truflex V-Belts, 3L600 (3L600)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936602Q, Return Line, 10 micron (ZX-936602Q)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- MASTER PNEUMATIC LUBRICATOR 3/4 (L28D-6)
- Smc Pneumatic Lubricators