Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL30-N02-8Z-D
Zoro # G409977740
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 142 mm
- Overall Width 53 mm
- Oil Capacity 55 mL
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL30-N02-8Z-D
- Zoro # G409977740
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 142 mm |
Overall Width | 53 mm |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Depth | 53 mm |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450070 (450070)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (6FLK4)
- BREEZE Hose Clamp, GP, SAE 24,305SS, PK10 (63024H)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8740-SS)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- SPEEDAIRE Air Line Lubricator, 1/8In, 10 cfm, 150 psi (4ZL56)
- Smc Pneumatic System Components