Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL30-F03-D
Zoro # G509977725
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 142 mm
- Overall Width 53 mm
- Drain Included No
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AL30-F03-D
- Zoro # G509977725
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 142 mm |
Overall Width | 53 mm |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Depth | 53 mm |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Gun Holder, Standard Duty (44840)
- NB Shaft, Steel, 1.000 In D, 13.25 In (SFW16X13.25FS115)
- OIL SAFE Storage Lid, HDPE, Blue (100102)
- ARO Frl Combination, 2000Srs, Npt, C38351-611 (C38351-611)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- Smc Pneumatic Lubricators