Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL30-03B-D
Zoro # G209977728
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 142 mm
- Overall Width 53 mm
- Oil Capacity 55 mL
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AL30-03B-D
- Zoro # G209977728
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 142 mm |
Overall Width | 53 mm |
Overall Depth | 53 mm |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included No, Drain Type Manual, For Fluid Type Air, For Substance Type Air, ISO Class 1, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B135 V-Belt, 138" Outside Length, 21/32" Top Width, 1 Ribs (13V799)
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (40B23F-1D)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA48-025E)
- BOSTITCH REGULATOR+GAUGE KT 1/4""F (BTFP72326)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- FREEMAN PTTO 8 oz. Air Tool Oil (PTTO)
- ARO Air Line Lubricator, 3/8In, 105cfm, 150 psi (L36231-100)
- Smc Pneumatic System Components