Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL20-N02-Z-D
Zoro # G209977742
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 115 mm
- Overall Width 40 mm
- Drain Included No
- Oil Capacity 25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL20-N02-Z-D
- Zoro # G209977742
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 115 mm |
Overall Width | 40 mm |
Overall Depth | 40 mm |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included No, Drain Type Manual, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0408050-DRIVE)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 2"-11-1/2 Thread Size (SPHC32-32F)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL79)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- Smc Pneumatic Lubricators