Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL20-N02-6CZ-D
Zoro # G409977726
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 115 mm
- Overall Width 40 mm
- Oil Capacity 25 mL
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL20-N02-6CZ-D
- Zoro # G409977726
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 115 mm |
Overall Width | 40 mm |
Air Outlet Size | 1/4 in |
Overall Depth | 40 mm |
Air Inlet Size | 1/4 in |
Description
Lubricator, Lubricator Bowl Material Nylon, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AL-D, Sight Dome Included Yes, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Pipe Compound With PTFE 1 lb. Brush Top Can (NPBT-16)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- MEGADYNE VARIABLE SPEED V-BELTS (4430V850)
- POWERDRIVE QD Bushing, Series SDS, 1-1/2" Bore (SDS-1-1/2)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 150 psi (L30-08-000)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- Smc Pneumatic System Components