Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL20-N02-3CZ-D
Zoro # G109977736
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 115 mm
- Overall Width 40 mm
- Drain Included Yes
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL20-N02-3CZ-D
- Zoro # G109977736
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 115 mm |
Overall Width | 40 mm |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Depth | 40 mm |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/2" (F354)
- YELLOC YELLOC SERVICELINE MIX BOX, 10pc. Assortment (SERVICELINE SM442)
- PIX Belt, BB, 21/32 x 112.6 in. OC (BB108)
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707001-0806)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL74)
- DIXON In-Line Lubricator, 1/2" NPT (PL300)
- Smc Pneumatic Lubricators