Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL20-N02-2Z-D
Zoro # G709977730
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 115 mm
- Overall Width 40 mm
- Drain Included No
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AL20-N02-2Z-D
- Zoro # G709977730
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 115 mm |
Overall Width | 40 mm |
Air Inlet Size | 1/4 in |
Overall Depth | 40 mm |
Air Outlet Size | 1/4 in |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Hose Mender Nylon (05HM)
- CONTINENTAL 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027081)
- GATES PowerGrip Timing Belts, 560H100 (560H100)
- POWERMATE Vibration Isolator, 4" x 4" x 1/2" (094-0137RP)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36121-100)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL91)
- Smc Pneumatic System Components