Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL20-N02-23Z-D
Zoro # G109977743
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 115 mm
- Overall Width 40 mm
- Oil Capacity 25 mL
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AL20-N02-23Z-D
- Zoro # G109977743
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 115 mm |
Overall Width | 40 mm |
Overall Depth | 40 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4112)
- FESTO Plug Connector NPQH-D-Q8-Q6-P10 (NPQH-D-Q8-Q6-P10)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- BSC PREFERRED Belt, Repl. Country Clipper (P-D3775)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- GROZ Air Lubricator, Metal Bwl, Stndrd, 1/2" NPT (60282)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- Smc Pneumatic System Components