Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL20-N01-Z-D
Zoro # G109977729
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 115 mm
- Overall Width 40 mm
- Body Material Die-Cast Aluminum
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AL20-N01-Z-D
- Zoro # G109977729
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 115 mm |
Overall Width | 40 mm |
Air Inlet Size | 1/8 in |
Overall Depth | 40 mm |
Air Outlet Size | 1/8 in |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/8 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Alternator, 2345 (2345)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- DAYTON AC Gearmotor, 507.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU8)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB56 (1TB56)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 250 psi (4ZL94)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow (L18-02-KL00B)
- Smc Pneumatic Lubricators