Shop All Pneumatic Grippers
Smc
Low Profile Air Gripper, 12mm Bore
Mfr # MHF2-12DR
Zoro # G4405742
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHF2-12DR
- Zoro # G4405742
- UPC # 00713049196909
- Country of Origin Japan
- Category Pneumatic Grippers
Details
Item | Low Profile Air Gripper,12mm Bore |
Description
Low Profile Air Gripper,12mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Red (HZR05025-25-G)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1K11)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- Smc Pneumatic Grippers