Shop All Cylinder Position Sensors
Smc
Linear Guide Air Gripper, Parallel
Mfr # MHZ2-20D
Zoro # G3246381
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 84.8 mm
- Internal Holding Force LBF @ 72 PSI 14.84 lbf
- Opening/Closing Stroke 10 mm
- Operating Temp. Range 14 to 140 F
- Maximum Pressure 102 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # MHZ2-20D
- Zoro # G3246381
- UPC # 190735677339
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Width | 84.8 mm |
Open Width | 26.3 mm |
Closed Width | 16.3 mm |
Dimension B | 84.8 mm |
Dimension C | 27.6 mm |
Port Size | M5 x 0.8 |
Length | 50 mm |
Height | 27.6 mm |
Overall Height | 27.6 mm |
Overall Length | 50 mm |
Overall Width | 84.8 mm |
Stroke Length | 10 mm |
Description
Linear Guide Air Gripper, Series MHZ2, Open Width 26.3 mm, Stroke Length 10 mm, Maximum Operating Pressure 101.5 psi, Minimum Operating Pressure 14.5 psi, Overall Length 50 mm, Overall Width 84.8 mm, Overall Height 27.6 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/075-90)
- D&D 750mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ750)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- ENERPAC H9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-A93)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- SMC Rotary Actuator, 180 Deg, 50mm Bore (CDRB1BW50-180S)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- Smc Cylinder Position Sensors