Shop All Cylinder Position Sensors
Smc
Linear Guide Air Gripper, Parallel
Mfr # MHZ2-10D
Zoro # G1451107
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Length 29 mm
- Finger Material Stainless Steel
- Dimension B 57 mm
- External Holding Force LBF @ 72 PSI 2.47 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHZ2-10D
- Zoro # G1451107
- UPC # 190735677315
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Length | 29 mm |
Dimension B | 57 mm |
Width | 57 mm |
Height | 16.5 mm |
Dimension C | 16.5 mm |
Open Width | 15.2 mm |
Port Size | M3 x 0.5 |
Closed Width | 11.2 mm |
Overall Length | 29 mm |
Overall Width | 57 mm |
Overall Height | 16.5 mm |
Stroke Length | 4 mm |
Description
Linear Guide Air Gripper, Series MHZ2, Open Width 15.2 mm, Stroke Length 4 mm, Maximum Operating Pressure 101.5 psi, Minimum Operating Pressure 29 psi, Overall Length 29 mm, Overall Width 57 mm, Overall Height 16.5 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-20-I-PPS-A (ADN-32-20-I-PPS-A)
- BAILEY Double Sealed Bearing 1.25 Id, 2.83 Od, 0.748 Width, 150969 (150969)
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 300 psi Red (20026971)
- DYNABRADE Idler Wheel (11805)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-A93)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- Smc Cylinder Position Sensors