Shop All Pneumatic Modular FRL Accessories
Smc
L-Piping Adapter
Mfr # E400L-N03-D
Zoro # G110044960
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM
- Series AC-D
- Air Inlet Type NPT
- Air Inlet Size 3/8 in
- Compatible with Manufacturer Part Number AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # E400L-N03-D
- Zoro # G110044960
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Air Inlet Size | 3/8 in |
Overall Length | 36 mm |
Overall Height | 36 mm |
Overall Width | 32 mm |
Details
Item | Pipping Adapter |
Compatible with Series | AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM |
Series | AC-D |
Air Inlet Type | NPT |
Compatible with Manufacturer Part Number | AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40 |
Compatible with Brand | SMC |
Standards | RoHS Compliant |
Description
Pipping Adapter, Compatible with Manufacturer Part Number AC40, AF40, AFD40, AFM40, AL40, AR40, AW40, AWD40, AWM40, Series AC-D, Air Inlet Size 3/8 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, AF, AFD, AFM, AL, AR, AW, AWD, AWM, Overall Height 36 mm, Overall Length 36 mm, Overall Width 32 mm, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5204-2NS (5204-2NS)
- DIXON Legris Flow Control Valve, 1/4"NPT, OD1/4" (70655614)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6202LLB/15.875C3/L627)
- JASON INDUSTRIAL 1/2X82 Kevlar V-Belt (MXV4-820)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- SMC Bracket Assembly (AF44P-070AS)
- SMC FR Unit, 3/8" NPT Ports (AC30A-N03-Z-A)
- SMC FRL, 3/8" NPT Ports, Auto Drain (AC30-N03D-3Z-A)
- SMC FRL, 1/2" NPT Ports, Name Plate, 40 Size (AC40A-N04-3Z-A)
- SMC Spacer With Bracket, Long Type (Y300T-1-D)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- Smc Pneumatic Modular FRL Accessories