Shop All Pneumatic Regulators
Smc
Interface 0.83Mpa Pneumatic Regulator
Mfr # NARB350-N0-A-1
Zoro # G004377341
product price: $93.25
/ea
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height - Regulators 302.26 mm
- Overall Length 77.47 mm
- Tool Weight 714.407 g
- Overall Width (Regulators) 82.55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # NARB350-N0-A-1
- Zoro # G004377341
- Country of Origin Unknown
- Category Pneumatic Regulators
Dimensions
Overall Height - Regulators | 302.26 mm |
Overall Length | 77.47 mm |
Overall Width (Regulators) | 82.55 mm |
Details
Tool Weight | 714.407 g |
Description
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A222SS-024-A (A222SS-024-A)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 39'' (3L390)
- BESTORQ Aftermarket John Deere 30 INCH HYDRAULIC Tiller Replacement Belt, A78 (A78)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- SMC Electro 12VDc 14 000509Mpa Npt Pneumatic Regulator (ITV2051-212N)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- MASTER PNEUMATIC REGULATOR 1/2 (R380-4C2)
- Smc Pneumatic Regulators