Shop All Cylinder Position Sensors
Smc
Inline Solid PNP Direct, 3 Wire, SAPC 0.5m
Mfr # D-M9PSAPC
Zoro # G1279119
product price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Auto Switch
- Enclosure Type IP67
- Color White
- Temp. Range (F) 14 to 140 Degrees F
- Lead Length (Ft.) 1.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # D-M9PSAPC
- Zoro # G1279119
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Lead Length (Ft.) | 1.6 ft |
Details
Item | Inline Solid PNP Direct,3 Wire,SAPC 0.5m |
Description/Special Features | Auto Switch |
Enclosure Type | IP67 |
Color | White |
Temp. Range (F) | 14 to 140 Degrees F |
Function | PNP |
Switching Voltage | 12V DC, 24 V DC |
Type | Solid State |
Switching Current | 10 mA or less |
Display | LED |
Number of Wires | 3 |
Description
Inline Solid PNP Direct,3 Wire,SAPC 0.5m, Solid State, Switching Current 10 mA or less, Switching Voltage 12V DC, 24 V DC, Function PNP, Lead Length (Ft.) 1.6 ft, Temp. Range (F) 14 to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting (5TEC0)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517 2-7/16)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 7.5 TM - 3)
- COXREELS Aluminum Locking Ring, 1924-1-AL (1924-1-AL)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- Smc Cylinder Position Sensors