Shop All Cylinder Position Sensors
Smc
Inline Solid NPN Rail, L 3m
Mfr # D-F7NJL
Zoro # G1276757
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # D-F7NJL
- Zoro # G1276757
- UPC # 7442531792741
- Country of Origin Japan
- Category Cylinder Position Sensors
Details
Item | Inline Solid NPN Rail,L 3m |
Description
Inline Solid NPN Rail,L 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R730G10, Return Line, 10 micron (ZX-R730G10)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 15 # of Teeth (41BS15H X 1)
- POWERDRIVE 5/8" Sheave 4.95" OD (BK52-5/8)
- SMC Rotary Table, Size 30 (MSQB30R)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- Smc Cylinder Position Sensors