Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 8mm
Mfr # KQ2S08-03AS
Zoro # G5145515
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards JIS B0203, RoHS
- Hex Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S08-03AS
- Zoro # G5145515
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 6 mm |
Tube Size | 8mm |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 20 11/16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 3/8 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color Gray, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 20 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" STD Hose Barb, 10PCS (IC1438BB6-B10-P)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.90" OD (5V492)
- DAYTON 5VX500 Cogged V-Belt, 50" Outside Length, 5/8" Top Width, 1 Ribs (2L411)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-3/8" (6SCH138)
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M5A)
- SMC Y Branch, 6mm, TubexR(PT) (KQ2U06-M5A)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- SMC Male Adapter, 1/4 in., TubexMNPT (KQ2H07-35AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-35AS)
- SMC Bulkhead Union Elbow, 90 Deg, 3/16 in. (KQ2LE05-00A)
- SMC 1/2" Tube x MNPT SS Male Branch Tee (KQG2T13-N04S)
- Smc Hose Fittings