Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 6mm
Mfr # KQ2S06-M6A
Zoro # G5047646
original price:
$2.35
8% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Tube Size 6mm
- Standards JIS B0203, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S06-M6A
- Zoro # G5047646
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Pipe Size | 6 mm |
Hex Size | 3 mm |
Overall Length | 19 3/32 mm |
Pipe Size - Pipe Fitting | M6 x 1 |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 6 mm |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 6 mm |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 19 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century USQ1152, Up-Rated Pool Filter Motor - 115/230 Volts 3450 RPM (USQ1152)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Rng Insert, Set Scrw, 2.4375-in. Bre, 3.0000 Bre Cntr H (UCPX12-39)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 71.3 in L Outside (BX68)
- INGERSOLL-RAND General Purpose Filter Element, 1 Micron (F71IGE)
- SMC Y Union, 8mmx10mm, TubexTube (KQ2U08-10A)
- SMC Plug-In Reducing Elbow, 90 Deg, 3/8 in. (KQ2L11-13A)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-36A)
- SMC Male Elbow, 45 Deg, 6mm, TubexMale BSPT (KQ2K06-03AS)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SMC 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N03S)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- Smc Push On Hose Fittings