Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 6mm
Mfr # KQ2S06-02AS
Zoro # G4999574
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x MBSPT
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S06-02AS
- Zoro # G4999574
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 6mm |
Hex Size | 4 mm |
Overall Length | 19 13/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 6 mm |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 19 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 6mm, Steel (MSP-6-F)
- DODGE D-Flex Type H Coupling Sleeve, 07 Coupling, 2-3/16 in L, 4-11/16 in OD, 5250 rpm Max, Hytrel (022184)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- SMC Straight Union, 5/32 in., TubexTube (KQ2H03-00A)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-05A)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-02AS)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- SMC Plug-In Reducing Elbow, 90 Deg, 8mmx12mm (KQ2L08-12A)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-34AS)
- Smc Push On Hose Fittings