Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 6mm
Mfr # KQ2S06-01AS
Zoro # G5047594
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Color White
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S06-01AS
- Zoro # G5047594
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 4 mm |
Tube Size | 6mm |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 20 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 20 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexeel Hose Max 3/8" x 50' 1/4 (AMXFD50-937)
- PARKER HOSE MENDER (122HBL-4)
- SPEEDAIRE Oil Adjust Dome Assembly, Green (114X40)
- FESTO Vacuum Generator VN-30-H-T6-PQ4-VQ5-RO2-M (VN-30-H-T6-PQ4-VQ5-RO2-M)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-02AS)
- SMC Straight Union, 3/8 in., TubexTube (KQ2H11-00A)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-02AS)
- SMC Y Branch, 4mm, TubexR(PT) (KQ2U04-M5A)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-35AS)
- FESTO Push-In Cap QSC-10 (QSC-10)
- Smc Push On Hose Fittings