Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 5/32 in.
Mfr # KQ2S03-34AS
Zoro # G5047576
original price:
$3.22
8% off
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Hex Size 1/8 in
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2S03-34AS
- Zoro # G5047576
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 1/8 in |
Tube Size | 5/32 in |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 17 5/16 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/32 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Jic 37 Flare Swivel To Female Pip Coupl/Adapter, G60530-1008 (G60530-1008)
- D-A LUBRICANT CO D-A WearGuard SYN 2046 Compressor Oil 2046 SAE 46 - 5 Gallon Pail (IP72628)
- DAYTON Capacitor Mtg Bracket, 2 In Dia., PK5 (12N980)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- SMC Extended Male Elbow, 90 Deg, 5/32 in. (KQ2W03-34AS)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- SMC 3/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N03S)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-36AS)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-36AS)
- AIGNEP USA Elbow Connector, 41/64" Hex, 1/2" Tube (85110-08-04)
- Smc Push On Hose Fittings