Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 5/16 in.
Mfr # KQ2S09-36AS
Zoro # G4999583
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards ANSI/ASME1.20.1, RoHS
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2S09-36AS
- Zoro # G4999583
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 5/16 in |
Hex Size | 1/4 in |
Overall Length | 20 11/16 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 20 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.59L (1AA12MJ10)
- FAFNIR Wide Inner Ring Insert Bearings, #GC1108KRRB (GC1108KRRB)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- D&D 48" Outside Length, 7/8" Top Width, 1 Ribs (C44)
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- SMC Tee, 1/8 in.x5/32 in., TubexTube (KQ2T01-03A)
- SMC Union Elbow, 90 Deg, 10mm, TubexTube (KQ2L10-00A)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-33AS)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- Smc Hose Fittings