Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 5/16 in.
Mfr # KQ2S09-34AS
Zoro # G4999601
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Temp. Range 23 Degrees to 140 Degrees F
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S09-34AS
- Zoro # G4999601
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Hex Size | 7/32 in |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 22 5/16 mm |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 48,146048 (146048)
- TB WOODS FHP Sheave, AK51-QT (AK51)
- SMC Male Adapter, 1/8 in., TubexMale BSPT (KQ2H01-01AS)
- SMC Male Run Tee, 6mm, TubexR(PT) (KQ2Y06-M5A)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y13-35AS)
- SMC Bulkhead Union, 8mm, TubexTube (KQ2E08-00A)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- SMC Plug-In Reducer, 1/8 in., TubexPlug-In (KQ2R01-03A)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- Smc Push On Hose Fittings