Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 4mm
Mfr # KQ2S04-M6A
Zoro # G4999565
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x Male Metric
- Tube Size 4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S04-M6A
- Zoro # G4999565
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Pipe Size | 6 mm |
Hex Size | 3 mm |
Overall Length | 18 1/2 mm |
Pipe Size - Pipe Fitting | M6 x 1 |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 6 mm |
Fitting Pipe Size | 6 mm |
For Tube Outside Diameter | 4 mm |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 73in PL, T146 (730H100)
- UNI-RAM QUICK CONNECT NIPPLE (UN140-421F)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-12 (1040-8MGT-12)
- SKF SKF 6205 RSJ, Single Row Ball Bearings (6205 RSJ)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-01A)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- SMC Male Run Tee, 3/8 in., TubexMNPT (KQ2Y11-37AS)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-35AS)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- FESTO Push-In Y-Fitting QSYL-G1/4-6 (QSYL-G1/4-6)
- Smc Hose Fittings