Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 3/8 in.
Mfr # KQ2S11-36AS
Zoro # G5047691
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Hex Size 1/4 in
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S11-36AS
- Zoro # G5047691
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 1/4 in |
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 22 3/32 mm |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- DAYTON AC Gearmotor, 215.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K506)
- HHIP DNMG-332-DF 55 Coated Carbide Insert (6000-7332)
- PARKER Hose Fitting, Female ORS, Straight, Hose 1 (1JS43-16-16)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-36AS)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-34A)
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- SMC Plug-In Reducing Elbow, 90 Deg, 4mmx6mm (KQ2L04-06A)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-02A)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-34AS)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- Smc Hose Fittings