Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 3/8 in.
Mfr # KQ2S11-34AS
Zoro # G5047655
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Plastic
- Standards ANSI/ASME1.20.1, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S11-34AS
- Zoro # G5047655
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/32 in |
Pipe Size | 1/8 in |
Tube Size | 3/8 in |
Overall Length | 23 11/16 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- PPD Push Lock In-line Filter, 90 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P90)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- NACHI 22300 Spherical Roller Bearing, 22328EW33KC3 (22328EW33KC3)
- SMC 3/8" x 15/32" Tube x R(PT) SS Male Adapter (KQG2H12-03S)
- SMC Male Adapter, 1/8 in., TubexMale BSPT (KQ2H01-01AS)
- SMC Tee, 6mmx8mm, TubexTube (KQ2T06-08A)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-34AS)
- SMC Plug, Tube 5/32 In, Brass and PBT (KQ2P-03)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x3/8 (KQ2L07-11A)
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- Smc Push On Hose Fittings