Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 3/16 in.
Mfr # KQ2S05-34AS
Zoro # G5047612
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x MNPT
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S05-34AS
- Zoro # G5047612
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 9/64 in |
Tube Size | 3/16 in |
Pipe Size | 1/8 in |
Overall Length | 19 13/16 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 19 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Finger Lever Valve VHEF-LT-M32-M-N18 (VHEF-LT-M32-M-N18)
- SKF SKF-6208 2ZC3, Single Row Ball Brgs, 6208 2ZC3 (6208 2ZC3)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF68-D6)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12F)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-02AS)
- SMC Union Tee, 6mm, TubexTube (KQ2T06-00A)
- SMC Plug-In Reducer, 5/32 in., TubexPlug-In (KQ2R03-07A)
- SMC 1/8" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N01S)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-36AS)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- Smc Push On Hose Fittings