Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 1/8 in.
Mfr # KQ2S01-32A
Zoro # G5047603
original price:
$3.03
12% off
new price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Hex Size 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S01-32A
- Zoro # G5047603
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 2 mm |
Tube Size | 1/8 in |
Pipe Size | 10-32 |
Pipe Size - Pipe Fitting | 10-32 |
Overall Length | 17 1/2 mm |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, H Series (BVHN4-4MV)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- WELCH Filter, Exhaust (1417P-10)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- SMC Reducer, 3/8 in.x1/2 in., TubexTube (KQ2H11-13A)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-36AS)
- SMC 3/8" Tube 316 SS Bulkhead Union (KQG2E11-00)
- SMC Male Adapter, 5/16 in., TubexMNPT (KQ2H09-35AS)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT (KQ2K16-04AS)
- SMC Straight Union, 12mm, TubexTube (KQ2H12-00A)
- Smc Push On Hose Fittings