Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 12mm
Mfr # KQ2S12-04AS
Zoro # G5047707
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards JIS B0203, RoHS
- Connection Type Push-to-Connect x MBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S12-04AS
- Zoro # G5047707
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Tube Size | 12mm |
Hex Size | 10 mm |
Overall Length | 22 13/16 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 12 mm |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- DAYTON BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (3GXA3)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-02AS)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-01AS)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- SMC Plug, Tube 3.2mm (KQ2P-23)
- SMC Male Run Tee, 4mm, TubexR(PT) (KQ2Y04-M6A)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-04A)
- DIXON Swivel 1/2" Hose I.D, 1/2"-14 Thread (2710808C)
- Smc Hose Fittings