Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 1/2 in.
Mfr # KQ2S13-36AS
Zoro # G5096865
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Hex Size 3/8 in
- Body Material Polybutylene Terephthalate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S13-36AS
- Zoro # G5096865
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 3/8 in |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Overall Length | 26 5/16 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 26 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Stamping, plate or liner (52MST)
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- GATES Polyflex Belts, 3M500 (3M500)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-35AS)
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-02AS)
- SMC Male Elbow, 45 Deg, 6mm, TubexR(PT) (KQ2K06-M6A)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-09A)
- FESTO Multiple Distributor QSQ-8-6 (QSQ-8-6)
- Smc Push On Hose Fittings