Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 1/2 in.
Mfr # KQ2S13-35AS
Zoro # G5047673
original price:
$6.19
7% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Body Material Polybutylene Terephthalate
- Hex Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2S13-35AS
- Zoro # G5047673
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 5/16 in |
Pipe Size | 1/4 in |
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 28 1/2 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, ST Series (BST-N3)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5058)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/16 (29HY96)
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 (71215940M)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-35AS)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-36AS)
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- SMC Y Union, 5/16 in.x3/8 in., TubexTube (KQ2U09-11A)
- SMC Y Union, 3/16 in., TubexTube (KQ2U05-00A)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexR(PT) (KQ2L07-M5A)
- SMC Straight Union, 3/16 in., TubexTube (KQ2H05-00A)
- Smc Push On Hose Fittings