Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 10mm
Mfr # KQ2S10-01AS
Zoro # G4999617
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Plastic
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2S10-01AS
- Zoro # G4999617
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 10mm |
Hex Size | 5 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 24 5/16 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 10 mm |
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 24 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose End, For ID 1/2 In, 1/2 In NPT, Brass (6X425)
- ZORO SELECT QD Bushing, Series E, Bore 1-15/16 In (E11516)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-75-51)
- CHIEF Hydraulic Motor, 32.94 CID, 140 RPM (BMER-1-540-MP-G2-S)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-03S)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K05-34AS)
- SMC Bulkhead Union, 6mm, TubexTube (KQ2E06-00A)
- FESTO Push-In L-Fitting QBL-M5-1/4-U-M (QBL-M5-1/4-U-M)
- Smc Push On Hose Fittings