Shop All Cylinder Position Sensors
Smc
Heavy Duty Linear Air Gripper, Parallel
Mfr # MHL2-32D1
Zoro # G0746487
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Open Width 318 mm
- Max. Operating Frequency 30 cpm
- Height 100 mm
- Dimension C 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHL2-32D1
- Zoro # G0746487
- UPC # 190735677445
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Open Width | 318 mm |
Height | 100 mm |
Dimension C | 100 mm |
Length | 282 mm |
Port Size | 1/8 in Rc |
Width | 82 mm |
Dimension B | 82 mm |
Closed Width | 198 mm |
Overall Length | 370 mm |
Overall Height | 100 mm |
Overall Width | 82 mm |
Inlet Size | 1/8 in |
Stroke Length | 120 mm |
Description
Heavy Duty Linear Air Gripper, Series MHL2, Open Width 318 mm, Stroke Length 120 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 370 mm, Overall Width 82 mm, Overall Height 100 mm, Body Material Aluminum, Finger Material Stainless Steel, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, Body Material Finish Anodized, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 12 In (K2XG20-115V-12)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, 1/2 HP (145B17DRR40002A1)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- SMC Vanetype Actuator, 40mm Shaft, 90 Rotate (CDRB2BW40-90SZ)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- HONEYWELL Pneu Temp Transmitter, DA, -40 to 160F (LP914A1003)
- Smc Cylinder Position Sensors