Shop All Cylinder Position Sensors
Smc
Heavy Duty Linear Air Gripper, Parallel
Mfr # MHL2-25D1
Zoro # G2819372
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Frequency 40 cpm
- Finger Material Stainless Steel
- Dimension C 81 mm
- Closed Width 182 mm
- Port Size M5 x 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHL2-25D1
- Zoro # G2819372
- UPC # 190735677438
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Dimension C | 81 mm |
Closed Width | 182 mm |
Port Size | M5 x 0.8 |
Open Width | 282 mm |
Height | 81 mm |
Width | 76 mm |
Dimension B | 76 mm |
Length | 244 mm |
Overall Height | 81 mm |
Overall Length | 344 mm |
Overall Width | 76 mm |
Stroke Length | 100 mm |
Description
Heavy Duty Linear Air Gripper, Series MHL2, Open Width 282 mm, Stroke Length 100 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 344 mm, Overall Width 76 mm, Overall Height 81 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- MI-T-M Lance with Variable Nozzle (16-0444)
- DAYTON BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (6A128)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-075 (236075)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- Smc Pneumatic System Components