Shop All Pneumatic Tubing
Smc
Hard PU Tubing, OD 8mm, ID 5.8mm, 20m, Blue
Mfr # TUH0858BU-20
Zoro # G1273424
original price:
$64.63
4% off
new price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TUH0858BU-20
- Zoro # G1273424
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Hard PU Tubing,OD 8mm,ID 5.8mm,20m,Blue |
Description
Hard PU Tubing,OD 8mm,ID 5.8mm,20m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Automatic Sockets, ARO 210 Series, 1/4" (210-1713)
- CAMOZZI Male Connector Sprint, 8/6 X G1/8 (1511 8/6-1/8)
- DAYTON Coupling, Rigid Steel (6L015)
- BASCO Alkali Stroke Pump, 2" Buttress (P436B3)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Blue (TU1610BU-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- FESTO Plastic Tubing PUN-H-10X1, 5-SI (PUN-H-10X1,5-SI)
- Smc Pneumatic Tubing