Shop All Pneumatic Tubing
Smc
Hard PU Tubing, OD 6mm, ID 4mm, 20m, Blue
Mfr # TUH0604BU-20
Zoro # G1273388
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TUH0604BU-20
- Zoro # G1273388
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Hard PU Tubing,OD 6mm,ID 4mm,20m,Blue |
Description
Hard PU Tubing,OD 6mm,ID 4mm,20m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 99 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA96)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- EATON AEROQUIP Protective Sleeve, 100 Ft., 2.09 in. (FF90754-209-100)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Blue (T0604BU-20)
- SMC Multi-Fitting Holder, 6mm (TMA-06)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- TRANSAIR Marking Tool, For 17mm, 25mm, 40mm Tubing (6698 04 03)
- Smc Pneumatic Tubing