Shop All Pneumatic Tubing
Smc
Hard PU Tubing, OD 6mm, ID 4.4mm, 20m, Blue
Mfr # TUH0644BU-20
Zoro # G1273379
original price:
$40.18
4% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # TUH0644BU-20
- Zoro # G1273379
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Hard PU Tubing,OD 6mm,ID 4.4mm,20m,Blue |
Description
Hard PU Tubing,OD 6mm,ID 4.4mm,20m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- INTERSTATE PNEUMATICS CO2 regulator, Recoil hose and Coupler Kit (WRCO2-K1)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (65X100X8 CRW1 R)
- MARTIN SPROCKET & GEAR Gear Worm Gear, WB1020 (WB1020)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Orng (TU1065YR-20)
- FESTO Plastic Tubing PAN-4X0, 75-BL (PAN-4X0,75-BL)
- Smc Pneumatic Tubing