Shop All Sensor Cordsets & Receptacles
Smc
Handheld Terminal 3m Cable
Mfr # EX600-HT1A-3
Zoro # G1281413
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3m
- For Use With Mfr. No. SV1000/2000/3000, Mfr. No. VQC1000/2000/4000, S0700 And New SY Series Valves; EX300 Serial Interface Unit
- Temp. Range -10 Degrees to 50 Degrees C
- IP Rating IP67
- Width 76 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX600-HT1A-3
- Zoro # G1281413
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3m |
Width | 76 mm |
Height | 20 mm |
Length | 170 mm |
Details
Item | Handheld Terminal |
For Use With | Mfr. No. SV1000/2000/3000, Mfr. No. VQC1000/2000/4000, S0700 And New SY Series Valves; EX300 Serial Interface Unit |
Temp. Range | -10 Degrees to 50 Degrees C |
IP Rating | IP67 |
Operating humidity | 35 to 85%RH (no dew condensation) |
Operating temperature | -10 to 50 C |
Protective structure | IP20 |
Acquired standard | CE marking |
Description
Handheld Terminal 3m Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- COGNEX CORDSET CABLE (CCB-84901-0903-10)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- Smc Sensor Cordsets & Receptacles