Shop All Air Cylinders
Smc
Guided Cylinder, 12mm Bore, 125mm Stroke, 12mm Bore, 125mm Stroke
Mfr # MGPM12-125Z
Zoro # G4402358
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12mm
- Max. Pressure 1 MPa
- Body Material Aluminum Alloy
- Rod Dia. 6mm
- Cylinder Type Standard Guided Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MGPM12-125Z
- Zoro # G4402358
- UPC # 00713049132471
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 12mm |
Rod Dia. | 6mm |
Port Size | M5 x 0.8 |
Details
Item | Guided Cylinder,12mm Bore,125mm Stroke |
Max. Pressure | 1 MPa |
Body Material | Aluminum Alloy |
Cylinder Type | Standard Guided Cylinder |
Stroke | 125mm |
Mount | Basic |
Single Acting/Double Acting | Double Acting |
Description
Guided Cylinder,12mm Bore,125mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- CAMPBELL HAUSFELD Recoil Nylon Hose, 25 ft. (MP268100AV)
- KOP-FLEX Disc Coupling Med. Torque Disc Pk Fastener Sets, Style Kd1/Kd2, Size 153 (153 KD MTFS)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 15 oz. Cartridge (11015)
- SMC Compact Cylinder, 63mm Bore, 50mm Stroke (CDQ2KB63-50DMZ)
- SMC Guided Cylinder, 50mm Bore, 100mm Stroke (MGPS50-100)
- SMC 20mm Bore Round Cylinder 100mm Stroke (CDM2B20-100Z)
- SMC Guided Cylinder, 12mm Bore, 50mm Stoke (MGPM12-50Z)
- SMC Guided Cylinder, 25mm Bore, 150mm Stroke (MGPM25-150AZ)
- SMC Compact Cylinder, 32mm Bre, 100mm Stroke (CDQ2A32-100DZ)
- PARKER Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting (0.56NSR01.00)
- Smc Pneumatic System Components