Shop All Pneumatic Grippers
Smc
Gripper, 4 Finger, 2.7 LBF
Mfr # MHS4-16D
Zoro # G4615405
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Finger, Parallel
- Open Width 37 mm
- Closed Width 33 mm
- Internal Holding Force LBF @ 72 PSI 2.7 lbf
- External Holding Force LBF @ 72 PSI 2.25 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHS4-16D
- Zoro # G4615405
- UPC # 190735601907
- Country of Origin Japan
- Category Pneumatic Grippers
Dimensions
Open Width | 37 mm |
Closed Width | 33 mm |
Length | 35 mm |
Port Size | M3 x 0.5 |
Height | 30 mm |
Dimension C | 30 mm |
Width | 30 mm |
Dimension B | 30 mm |
Dimension a | 35 mm |
Overall Length | 35 mm |
Overall Height | 30 mm |
Overall Width | 30 mm |
Stroke Length | 4 mm |
Description
Gripper, Series MHS4, Open Width 37 mm, Stroke Length 4 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 29 psi, Overall Length 35 mm, Overall Width 30 mm, Overall Height 30 mm, Body Material Aluminum, Finger Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (EM3211T)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000 2RS (6000 2RS/C3 PRX)
- D&D Timing Belt, H, 2 x 32in PL, T64 (320H200)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL66)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- Smc Pneumatic Grippers