Shop All Pneumatic Grippers
Smc
Gripper, 4 Finger, 13.7 LBF
Mfr # MHS4-32D
Zoro # G4608247
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 4 Finger, Parallel
- Open Width 68 mm
- Closed Width 60 mm
- Internal Holding Force LBF @ 72 PSI 13.7 lbf
- External Holding Force LBF @ 72 PSI 12.36 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHS4-32D
- Zoro # G4608247
- UPC # 190735601914
- Country of Origin Japan
- Category Pneumatic Grippers
Dimensions
Open Width | 68 mm |
Closed Width | 60 mm |
Width | 56 mm |
Dimension a | 44 mm |
Height | 56 mm |
Dimension B | 56 mm |
Port Size | M5 x 0.8 |
Dimension C | 56 mm |
Length | 44 mm |
Overall Length | 44 mm |
Stroke Length | 8 mm |
Overall Height | 56 mm |
Overall Width | 56 mm |
Description
Gripper, Series MHS4, Open Width 68 mm, Stroke Length 8 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 44 mm, Overall Width 56 mm, Overall Height 56 mm, Body Material Aluminum, Finger Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA Fhp V-Belts 4L230 (A21)
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 1561G25P, Return Line, 25 micron (ZX-1561G25P)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- SUPCO Molded Cogged V Belt, AX25 (AX25)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- Smc Pneumatic System Components