Shop All Pneumatic Grippers
Smc
Gripper, 3 Finger, Long, 3.6 LBF
Mfr # MHSL3-16D
Zoro # G4523224
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Finger, Long Stroke, Parallel
- Open Width 23.5 mm
- Closed Width 18.5 mm
- Internal Holding Force LBF @ 72 PSI 3.6 lbf
- External Holding Force LBF @ 72 PSI 3.15 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # MHSL3-16D
- Zoro # G4523224
- UPC # 190735601860
- Country of Origin Japan
- Category Pneumatic Grippers
Dimensions
Open Width | 23.5 mm |
Closed Width | 18.5 mm |
Height | 30 mm |
Length | 43.5 mm |
Dimension a | 43.5 mm |
Width | 30 mm |
Dimension C | 30 mm |
Port Size | M3 x 0.5 |
Dimension B | 30 mm |
Stroke Length | 10 mm |
Overall Height | 30 mm |
Overall Length | 43.5 mm |
Overall Width | 30 mm |
Description
Gripper, Series MHSL3, Open Width 23.5 mm, Stroke Length 10 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 29 psi, Overall Length 43.5 mm, Overall Width 30 mm, Overall Height 30 mm, Body Material Aluminum, Finger Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-35M (130357 TB SC 35MM)
- UNITED SALES Conveyor Roller Bearing, Overall 35/64" W (CBSF-1.7X7/16)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- HPC HPC:Original Air Wedge (HPC-AW-99)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- FESTO Parallel Gripper HGPL-14-40-A-B (HGPL-14-40-A-B)
- Smc Pneumatic Grippers