Shop All Pneumatic Grippers
Smc
Gripper, 3 Finger, Long, 18.43 LBF
Mfr # MHSL3-32D
Zoro # G4532254
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Finger, Long Stroke, Parallel
- Open Width 42 mm
- Closed Width 34 mm
- Internal Holding Force LBF @ 72 PSI 18.43 lbf
- External Holding Force LBF @ 72 PSI 16.64 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MHSL3-32D
- Zoro # G4532254
- UPC # 190735601877
- Country of Origin Japan
- Category Pneumatic Grippers
Dimensions
Open Width | 42 mm |
Closed Width | 34 mm |
Dimension C | 52 mm |
Dimension a | 58 mm |
Width | 52 mm |
Port Size | M5 x 0.8 |
Length | 58 mm |
Dimension B | 52 mm |
Height | 52 mm |
Overall Height | 52 mm |
Stroke Length | 16 mm |
Overall Length | 58 mm |
Overall Width | 52 mm |
Description
Gripper, Series MHSL3, Open Width 42 mm, Stroke Length 16 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 58 mm, Overall Width 52 mm, Overall Height 52 mm, Body Material Aluminum, Finger Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- WEG 02018ET3E256TF3-W22, MOTOR 20HP 4P 256T WFF2 (02018ET3E256TF3-W22)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-BC (CR-1-1/4-BC)
- TOMPKINS Hydraulic Fitting-International06MJ-06MBSPP DUAL PORT (3820-06-06)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- LISLE Tractor Swivel Gripper, 5" (57060)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- Smc Pneumatic Grippers