Shop All Pneumatic Grippers
Smc
Gripper, 3 Finger, Long, 118 LBF
Mfr # MHSL3-80D
Zoro # G4544705
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Finger, Long Stroke, Parallel
- Open Width 80.5 mm
- Closed Width 60.5 mm
- Internal Holding Force LBF @ 72 PSI 118 lbf
- External Holding Force LBF @ 72 PSI 112.4 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # MHSL3-80D
- Zoro # G4544705
- UPC # 190735601891
- Country of Origin Japan
- Category Pneumatic Grippers
Dimensions
Open Width | 80.5 mm |
Closed Width | 60.5 mm |
Dimension C | 106 mm |
Height | 106 mm |
Dimension B | 106 mm |
Length | 116 mm |
Dimension a | 116 mm |
Width | 106 mm |
Port Size | 1/8 RC |
Stroke Length | 40 mm |
Overall Width | 106 mm |
Inlet Size | 1/8 in |
Overall Length | 116 mm |
Overall Height | 106 mm |
Description
Gripper, Series MHSL3, Open Width 80.5 mm, Stroke Length 40 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 116 mm, Overall Width 106 mm, Overall Height 106 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -10 Degrees C, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX162 Cogged V-Belt, 166" Outside Length, 7/8" Top Width, 1 Ribs (4FJ36)
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- OETIKER Hose Clamp, SS, Nom.Size. 13/32 In., PK100 (16700006-100)
- FESTO Push-In L-Fitting QSML-G1/8-6 (QSML-G1/8-6)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- TASK TOOLS Pad Gripper 2-5/8In X 8In Qsr (T74523)
- FESTO Angle Gripper DHWS-40-A (DHWS-40-A)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- Smc Pneumatic Grippers