Shop All Pneumatic Grippers
Smc
Gripper, 3 Finger, 18.43 LBF
Mfr # MHS3-32D
Zoro # G4580694
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Finger, Parallel
- Open Width 35.5 mm
- Closed Width 31.5 mm
- Internal Holding Force LBF @ 72 PSI 18.43 lbf
- External Holding Force LBF @ 72 PSI 16.64 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # MHS3-32D
- Zoro # G4580694
- UPC # 190735601839
- Country of Origin Japan
- Category Pneumatic Grippers
Dimensions
Open Width | 35.5 mm |
Closed Width | 31.5 mm |
Length | 44 mm |
Dimension a | 44 mm |
Height | 52 mm |
Width | 52 mm |
Dimension C | 52 mm |
Port Size | M5 x 0.8 |
Dimension B | 52 mm |
Overall Width | 52 mm |
Overall Length | 44 mm |
Stroke Length | 8 mm |
Overall Height | 52 mm |
Description
Gripper, Series MHS3, Open Width 35.5 mm, Stroke Length 8 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 44 mm, Overall Width 52 mm, Overall Height 52 mm, Body Material Aluminum, Finger Material Carbon Steel, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Gold Brgs Unit Matl (ER208)
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP561)
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- FESTO Adaptive Gripper Finger DHAS-GF-80-U-BU (DHAS-GF-80-U-BU)
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- Smc Pneumatic Grippers