Shop All Pneumatic Tubing
Smc
Fluoropolymer Tubing, OD 8mm, ID 6mm, Black
Mfr # TLM0806B-20
Zoro # G1269048
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TLM0806B-20
- Zoro # G1269048
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Fluoropolymer Tubing,OD 8mm,ID 6mm,Black |
Description
Fluoropolymer Tubing,OD 8mm,ID 6mm,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX 45 (6502-04-04)
- INGERSOLL-RAND Air Tool Grease, for Composite Wrenches (115-4T)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 65 psi (ST25-1A065)
- SMC PU Tubing, OD 3/8", ID 0.25", 60 ft., Clear (TIUB11C-20)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, White (T1075W-20)
- SMC Tube Reel, for 8mm Tube Size (TBR-2)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- SMC Multi-Tube Holder, OD 6 (TM-06)
- Smc Pneumatic Tubing